Shop All Cable Connectors
Raco
Flex Connector 1 1/4
Mfr # 2195RAC
Zoro # G3511481
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Material - Cable Connector Die Cast Zinc
- Box Connection Threaded Electrical Box Connection
- Cable Clamping Method Squeeze Clamp
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2195RAC
- Zoro # G3511481
- UPC # 50169021958
- Country of Origin India
- Category Cable Connectors
Dimensions
Trade Size - Metallic Building Cable Connector | 1 1/4 in |
Thread Size | 1 1/4"-11 1/2 |
Overall Length | 1 31/32 in |
Trade Size | 1 1/4 in |
Overall Width | 2 1/16 in |
Compatible Knockout Trade Size | 1 1/4 in |
Overall Height | 2 3/8 in |
Height | 2.375 in |
Width | 2.063 in |
Dimensions | 1.97 in x 2.063 in x 2.375 in |
Length | 1.97 in |
Description
Straight Connector - Squeeze Clamp Style, Box Connection 1 1/4 in MNPT, Trade Size 1 1/4 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA, UL, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 1 1/4 in, Connection Type Squeeze, Overall Height 2 3/8 in, Overall Length 1 31/32 in, Overall Width 2 1/16 in, Thread Size 1 1/4 In.-11 1/2, Thread Type NPSM, Weight 0.25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (5WHH7)
- SQUARE D Transformer, 15 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE15S3H)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- AMPHENOL 973106A16S1P (973106A16S1P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- IFM Wireable M12 connector (E10108)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- IFM Wireable M12 connector (E11252)
- Raco Cord Grips