Shop All Conduit Fittings
Raco
Fixtr Cvr, Sq, Open, Raised 1-1/4, Ears, 4"
Mfr # 758
Zoro # G3756991
product price: $2.45
/ea
Sold in multiples of 25 for $61.25
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Features Angled mounting slots compensate up to 12 degrees for box misalignment
- Application Raised fixture covers are used where fixtures will be installed
- Length 1.25 in
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 758
- Zoro # G3756991
- UPC # 050169007587
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1-1/4 in |
Length | 1.25 in |
Width | 4 in |
Height (In.) | 4 in |
Dimensions | 1.25 in x 4 in x 4 in |
Height | 4 in |
Details
Item | Fixtr Cvr,Sq,Open,Raised 1-1/4,Ears,4" |
Features | Angled mounting slots compensate up to 12 degrees for box misalignment |
Application | Raised fixture covers are used where fixtures will be installed |
Standards | cULus Listed |
Material | 758 |
Type | Fixture Cover |
Certified Listed | cULus Listed |
Description
Fixtr Cvr,Sq,Open,Raised 1-1/4,Ears,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 5ft (30-VG-4000C-G2)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 12 A, Reversing: No (XTCF020B00E)
- RACO Compression Coupling, 1-25/32" L (2823)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- RACO Set Screw Connector, 2" L, 2" Conduit (3008)
- RACO Emt Insulating Bushing, 2-1/2" (2180RAC)
- RACO CONNECTOR FLEX AC/MC 90 3/4" ZINC (2693)
- Raco Conduit Fittings