Shop All Conduit Fittings
Raco
Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4"
Mfr # 207
Zoro # G3757037
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
$174.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/8 in
- Features Fire Resistance
- Material Steel
- Standards UL Listed
- Knockout Size 1/2 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 207
- Zoro # G3757037
- UPC # 050169002070
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 2-1/8 in |
Knockout Size | 1/2 in, 3/4 in |
Width | 4 in |
Height (In.) | 4 in |
Actual Depth | 2.188 in |
Height | 4 in |
Depth | 2.125 in |
Details
Item | Extension Weld,Sq,2-1/8 D,1/2-3/4,4" |
Features | Fire Resistance |
Material | Steel |
Standards | UL Listed |
For Use With | Conduit |
Type | Extension Ring |
Conduit Outlet Body Capacity | 30.3 cu. in. |
Knockouts | 1/2 in;3/4 in |
Accessory Type | Box |
Certified Listed | UL Listed |
Cubic Capacity | 30.3 cu.in |
Drawn or Welded | Welded |
Bracket Type | No Bracket |
Wiring System | Conduit |
Fire Resistance | Yes |
Packaging Type | No Packaging |
Description
Extension Weld,Sq,2-1/8 D,1/2-3/4,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Black (WL-ED-PE-075-20-BK)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-10-R)
- RACO Set Screw Coupling, 3-45/64" L, 2" Conduit (2028)
- RACO Pulling Elbow, Zinc, 3/4 In. (2763)
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- RACO Compression Connector, 2-1/4" L (2916RT)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- RACO Set Screw EMT Coupling, Steel (2154)
- RACO Reducing Washer, 3" to 1-1/2" Conduit Sz (1385)
- Raco Conduit Fittings