Shop All Conduit Fittings
Raco
Entrnce Head, Clmp 3 8-1 Awg, 1 6-3 Awg, Al
Mfr # 2430
Zoro # G3754228
product price: $8.59
/ea
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Service Entrance
- Conduit Fitting Type Clamp
- Overall Length 2-5/8 in
- Connection Clamp-Type
- Features Lightweight aluminum body construction eases installation and provides corrosion resistance; Plastic insuliner snaps out easily for quick cable insertion; For cable sizes: 3-#8 through 3-#1 and 1-#6 through 1-#3; Additional size available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2430
- Zoro # G3754228
- UPC # 050169024300
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2-5/8 in |
Length | 2.625 in |
Width | 2-3/4 in |
Cable Size - Anti-Short Bushing | 3 #8 through 3 #1, 1 #6 through 1 #3 |
Height (In.) | 2-7/8 in |
Cable Size | 3 #8 through 3 #1; 1 #6 through 1 #3 |
Dimensions | 2.625 in x 2.75 in x 2.875 in |
Height | 2.875 in |
Details
For Conduit Type | Service Entrance |
Conduit Fitting Type | Clamp |
Connection | Clamp-Type |
Item | Entrnce Head,Clmp 3 8-1 Awg,1 6-3 Awg,Al |
Features | Lightweight aluminum body construction eases installation and provides corrosion resistance; Plastic insuliner snaps out easily for quick cable insertion; For cable sizes: 3-#8 through 3-#1 and 1-#6 through 1-#3; Additional size available |
Application | Commercial Fittings |
Standards | UL Listed, UL 514B |
Connector Type | Clamp-Type |
Material | Aluminum |
Fitting Type | Clamps |
Conduit Type | Service Entrance |
Industry Standard(s) | UL 514B |
Accessory Type | Fitting |
Certified Listed | UL Listed |
Description
Entrnce Head,Clmp 3 8-1 Awg,1 6-3 Awg,Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10553H7)
- MERSEN CC Class, ATQR Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATQR17-1/2)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP1612)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- RACO Fixtr Cvr, Sq, Open, Raised 1-1/4, Ears, 4" (758)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- RACO Emt Insulating Bushing, 1-1/2" (2176RAC)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- Raco Conduit Fittings