Shop All Conduit Fittings
Raco
Entr Head, (3)3/0-4/0 Awg, (1)1/0-2/0 Awg
Mfr # 2440
Zoro # G3754289
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Service Entrance
- Conduit Fitting Type Clamp
- Overall Length 3-5/8 in
- Connection Clamp-Type
- Features Lightweight aluminum body construction eases installation and provides corrosion resistance; Plastic insulator snaps out easily for quick cable insertion; For cable sizes: 3-#3/0 through 3-#4/0 and 1-#1/0 through 1-#2/0; Additional size available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2440
- Zoro # G3754289
- UPC # 50169024409
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3-5/8 in |
Length | 3.625 in |
Height (In.) | 4-3/8 in |
Width | 3-1/2 in |
Cable Size - Anti-Short Bushing | 3 #3/0 through 3 #4/20, 1 #1/0 through 1 #2/0 |
Height | 4.375 in |
Dimensions | 3.625 in x 3.5 in x 4.375 in |
Cable Size | 3 #3/0 through 3 #4/20; 1 #1/0 through 1 #2/0 |
Details
For Conduit Type | Service Entrance |
Conduit Fitting Type | Clamp |
Connection | Clamp-Type |
Item | Entr Head,(3)3/0-4/0 Awg,(1)1/0-2/0 Awg |
Features | Lightweight aluminum body construction eases installation and provides corrosion resistance; Plastic insulator snaps out easily for quick cable insertion; For cable sizes: 3-#3/0 through 3-#4/0 and 1-#1/0 through 1-#2/0; Additional size available |
Material | Aluminum |
Standards | UL Listed, UL 514B |
Application | Commercial Fittings |
Connector Type | Clamp-Type |
Conduit Type | Service Entrance |
Fitting Type | Clamps |
Industry Standard(s) | UL 514B |
Accessory Type | Fitting |
Certified Listed | UL Listed |
Description
Entr Head,(3)3/0-4/0 Awg,(1)1/0-2/0 Awg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1000-M-1)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430T)
- SOUTHWIRE Extension Cord, 50 ft., 12/3 (1688SW0002)
- RACO Emt Insulating Bushing, 2" (2178RAC)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- RACO Combination Coupling, 1/2" Conduit (1941)
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- RACO Sealing Locknut, 1-1/4", Steel (1205)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- Raco Conduit Fittings