Shop All Conduit Fittings
Raco
Emt Set Screw Couplng, 3-1/2", Dc Zinc
Mfr # 2674
Zoro # G3754027
product price: $15.45
/ea
Sold in multiples of 6 for $92.70
$92.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Couplings
- Overall Length 4.93 in
- Connection Set-Screw
- Features Rugged metallic construction ensures mechanical protection; UL Listed for Rigid/IMC conduit, allowing for installation flexibility; Available in trade sizes of 1/2 in. through 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2674
- Zoro # G3754027
- UPC # 050169026748
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 4.93 in |
Length | 4.93 in |
Height (In.) | 4.48 in |
Trade Size | 3-1/2 in |
Width | 4.430 in |
Dimensions | 4.93 in x 4.43 in x 4.48 in |
Height | 4.48 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Couplings |
Connection | Set-Screw |
Item | Emt Set Screw Couplng,3-1/2",Dc Zinc |
Features | Rugged metallic construction ensures mechanical protection; UL Listed for Rigid/IMC conduit, allowing for installation flexibility; Available in trade sizes of 1/2 in. through 4 in. |
Connector Type | Set-Screw |
Material | Die Cast Zinc |
Application | Commercial Fittings |
Standards | UL Listed,CSA Certified |
Certified Listed | UL ListedCSA Certified |
Conduit Type | EMT |
Fitting Type | Couplings |
Description
Emt Set Screw Couplng,3-1/2 In.,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF3)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- IDEAL Lever Wire Connector, Blue, 1.23" L, PK200 (30-20L25J)
- RACO Set Screw Coupling, 1-7/8" L, 1" Conduit (3024)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In (3302)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- RACO Three Piece Coupling, 1-11/16" L (1505)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- KILLARK Bushing, Reducing (R-21)
- Raco Conduit Fittings