Shop All Conduit Fittings
Raco
Emt Set Screw Coupling, 4", Dc Zinc
Mfr # 2676
Zoro # G3754033
Sold in multiples of 6 for $77.94
$77.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Couplings
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 5 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2676
- Zoro # G3754033
- UPC # 050169026762
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 5 7/32 in |
Conduit Trade Size | 4 in |
Length | 5.23 in |
Trade Size | 4 in |
Width | 4.940 in |
Height (In.) | 4.98 in |
Inside Diameter | 4.54 in |
Overall Height | 4 31/32 in |
Overall Width | 4 15/16 in |
Outside Diameter | 4.93 in |
Compatible Conduit Trade Size | 4 in |
Height | 4.98 in |
Dimensions | 5.23 in x 4.94 in x 4.98 in |
Description
Set Screw Conduit Coupling, Zinc, Trade Size 4 in, Overall Length 5 7/32 in, Finish Plain, Compatible Conduit Type EMT, IMC, RMC, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 4 31/32 in, Overall Width 4 15/16 in, Weight 1.51 lb, Color Gray, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Inside Diameter 4.54 in, Outside Diameter 4.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle Switch, Raised (11410)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 208/120V AC, A Curve (QOB330GFI)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1016413)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- RACO Insulated Connector, 1/2 In., Iron, 90 Deg (3542)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- RACO Set Screw Coupling, 1-1/4" Conduit, Steel (2025)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- Raco Conduit Fittings