Shop All Conduit Fittings
Raco
EMT SET SCREW CONN"SUL 1" STEEL
Mfr # 2124
Zoro # G4282236
product price: $1.35
/ea
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray, Yellow
- Overall Length 1 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2124
- Zoro # G4282236
- UPC # 050169021248
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 23/32 in |
Conduit Trade Size | 1 in |
Length | 1.71 in |
Trade Size | 1 in |
Height (In.) | 1-7/8 in |
Width | 1.680 in |
Compatible Conduit Trade Size | 1 in |
Height | 1.875 in |
Dimensions | 1.71 in x 1.68 in x 1.875 in |
Description
Set Screw Conduit Connector, Steel, Trade Size 1 in, Overall Length 1 23/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Weight 0.2 lb, Color Gray, Yellow, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- REMKE Cord Grip, Gry, Polyamide, PG21, .35-.63 (RD21AR-GY)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J23)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- RACO Rigid/EMT Conduit Connector, Steel (2146)
- RACO Compression Connector, 2-13/32" L, Steel (2918RT)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- RACO Set Screw Coupling, 1-1/4" Conduit (3025)
- RACO Locknut, 3", Steel, Non Ul (1199)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- Raco Conduit Fittings