Shop All Conduit Fittings
Raco
Emt Set Screw Conn, Insul, 1-1/2", Stl
Mfr # 2126
Zoro # G3751638
product price: $2.15
/ea
Sold in multiples of 20 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 2.51 in
- Connection Set-Screw
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2126
- Zoro # G3751638
- UPC # 050169021262
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2.51 in |
Length | 2.51 in |
Trade Size | 1-1/2 in |
Height (In.) | 1.768 in |
Width | 1.768 in |
Dimensions | 2.51 in x 1.768 in x 1.768 in |
Height | 1.768 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Connection | Set-Screw |
Insulated | Yes |
Item | Bushing |
Features | Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; cULus; Available in trade sizes of 1/2 in. through 4 in.; 2 set-screw |
Material | Steel |
Connector Type | Set-Screw |
Standards | cULus Listed, UL 514B |
Insulation Type | Insulated |
Application | Commercial Fittings |
Certified Listed | cULus Listed |
Industry Standard(s) | UL 514B |
Fitting Type | Connectors |
Conduit Type | EMT |
Description
Bushing, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-4PS-WH)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- MKT FASTENING Conduit Strap, 3/4", PK50 (TW75)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B161408CH)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Noninsulated Connector, 3/8 In., Straight (3401)
- RACO Insulated Connector, 3/4 In., Straight (3513RAC)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- RACO Conduit Handy Ell 3/4In. (2653)
- CANTEX Elbow, 45 Degree, 1/2 In., PVC, 6-1/4 In. L (5121003)
- Raco Conduit Fittings