Shop All Conduit Fittings
Raco
Emt Set Screw Conn, 3", Insul, Dc Znc
Mfr # 2649
Zoro # G3751881
product price: $72.99
/ea
Sold in multiples of 12 for $875.88
$875.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2649
- Zoro # G3751881
- UPC # 050169026496
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/8 in |
Conduit Trade Size | 3 in |
Length | 3.39 in |
Height (In.) | 3.98 in |
Trade Size | 3 in |
Width | 3.930 in |
Thread Size | 3"-8 |
Compatible Conduit Trade Size | 3 in |
Height | 3.98 in |
Dimensions | 3.39 in x 3.93 in x 3.98 in |
Description
Set Screw Conduit Connector, Zinc, Trade Size 3 in, Overall Length 3 3/8 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 3 In.-8, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 1 lb, Color Gray, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R BN (CBRS15)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- RACO Compression Coupling, 3-5/16" L, Steel (2925)
- RACO Combination Coupling, 3/4" Conduit (1943)
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL (1803)
- KOP-FLEX Disc Coupling Spacer - Style Kd21 - Size 254,254 Kd 21 Spr1400 (254 KD 21 SPR1400)
- Raco Conduit Fittings