Shop All Conduit Fittings
Raco
Emt Set Screw Conn, 3-1/2", Insul Zinc
Mfr # 2650
Zoro # G3754060
product price: $65.95
/ea
Sold in multiples of 10 for $659.50
$659.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 3.56 in
- Connection Set-Screw
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2650
- Zoro # G3754060
- UPC # 050169026502
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3.56 in |
Length | 3.56 in |
Width | 4.430 in |
Trade Size | 3-1/2 in |
Height (In.) | 4.48 in |
Height | 4.48 in |
Dimensions | 3.56 in x 4.43 in x 4.48 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Connection | Set-Screw |
Insulated | Yes |
Item | Emt Set Screw Conn,3-1/2",Insul Zinc |
Features | Rugged metallic construction ensures mechanical protection; Insulated; UL Listed for Rigid/IMC conduit, allowing for installation flexibility; Available in trade sizes of 1/2 in. through 4 in. |
Standards | UL Listed |
Connector Type | Set-Screw |
Material | Die Cast Zinc |
Application | Commercial Fittings |
Insulation Type | Insulated |
Fitting Type | Connectors |
Conduit Type | EMT |
Certified Listed | UL Listed |
Description
Emt Set Screw Conn,3-1/2 In.,Insul Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, Not Rated, C Curve (FAZ-C3/2-NA-DC)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25BM)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 200A, 250V AC, Non-Indicating (FLNR200)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- RACO Rigid/EMT Conduit Coupling, 6-13/16 In. L (1836)
- RACO Noninsulated Connector, 3/8 In., 45 Deg (3441)
- CALCONDUIT Nipple, 1 in. x 5 in., GRC (876641)
- Raco Conduit Fittings