Shop All Conduit Fittings
Raco
Emt Set Screw Conn, 3-1/2", Dc Zinc
Mfr # 2644
Zoro # G3754322
product price: $17.59
/ea
Sold in multiples of 6 for $105.54
$105.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 3.56 in
- Connection Set-Screw
- Features Rugged metallic construction ensures mechanical protection; Noninsulated; UL Listed for Rigid/IMC conduit, allowing for installation flexibility; Available in trade sizes of 1/2 in. through 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2644
- Zoro # G3754322
- UPC # 050169026441
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3.56 in |
Length | 3.56 in |
Trade Size | 3-1/2 in |
Height (In.) | 4.48 in |
Width | 4.430 in |
Height | 4.48 in |
Dimensions | 3.56 in x 4.43 in x 4.48 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Connection | Set-Screw |
Item | Emt Set Screw Conn,3-1/2",Dc Zinc |
Features | Rugged metallic construction ensures mechanical protection; Noninsulated; UL Listed for Rigid/IMC conduit, allowing for installation flexibility; Available in trade sizes of 1/2 in. through 4 in. |
Material | Die Cast Zinc |
Application | Commercial Fittings |
Connector Type | Set-Screw |
Standards | UL Listed |
Certified Listed | UL Listed |
Fitting Type | Connectors |
Conduit Type | EMT |
Description
Emt Set Screw Conn,3-1/2 In.,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- TORK Electromechanical Timer, 120 to 277VAC (DTU40)
- ELESA Electronic position indicators, DD51-E-SST-IP65 F.1/2-C2 (DD51-E (inch sizes))
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- RACO Offset Nipple, 2", Die Cast Zinc (1458)
- RACO Couplng Comb Emt, Flex, 3/4 Die Cast Zinc (1853)
- RACO Insulated Connector, 1-1/2 In., 45 Deg (3566)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- Raco Conduit Fittings