Shop All Conduit Fittings
Raco
Emt Set Screw Conn, 2-1/2", Insul Zinc
Mfr # 2648
Zoro # G3754401
product price: $58.45
/ea
Sold in multiples of 12 for $701.40
$701.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 3 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2648
- Zoro # G3754401
- UPC # 050169026489
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/32 in |
Conduit Trade Size | 2 1/2 in |
Length | 3.09 in |
Width | 3.290 in |
Trade Size | 2 1/2 in |
Thread Size | 2 1/2"-8 |
Height (In.) | 3.33 in |
Compatible Conduit Trade Size | 2 1/2 in |
Height | 3.33 in |
Dimensions | 3.09 in x 3.29 in x 3.33 in |
Description
Set Screw Conduit Connector, Zinc, Trade Size 2 1/2 in, Overall Length 3 3/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 2 1/2 In.-8, Conduit Fitting Type Connector, Standards UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.83 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 8A, 250V AC, Non-Indicating (NON-8)
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5501-45-00)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- RACO Combination Coupling, 1/2" Conduit (1941)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- RACO Bushing, 4", Insulated Mall Iron (1129)
- RACO Three Piece Coupling, Malleable Iron (1508)
- RACO Noninsulated Connector, 3/4 In., Straight (3403)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- Raco Conduit Fittings