Shop All Conduit Fittings
Raco
Emt Offset Conn, 3/4", Die Cast Zinc
Mfr # 1763
Zoro # G3753132
product price: $3.89
/ea
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 3.016 in
- Connection Set-Screw
- Features Rugged metallic construction ensures mechanical protection; UL Listed; CSA; Available in trade sizes of 1/2 in. through 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1763
- Zoro # G3753132
- UPC # 050169017630
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3.016 in |
Length | 3.016 in |
Height (In.) | 2 in |
Trade Size | 3/4 in |
Width | 1-3/4 in |
Dimensions | 3.016 in x 1.75 in x 2 in |
Height | 2 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Connection | Set-Screw |
Item | Offset Connection |
Features | Rugged metallic construction ensures mechanical protection; UL Listed; CSA; Available in trade sizes of 1/2 in. through 4 in. |
Material | Die Cast Zinc |
Connector Type | Set-Screw |
Application | Commercial Fittings |
Standards | UL Listed,CSA Certified |
Fitting Type | Connectors |
Certified Listed | UL ListedCSA Certified |
Conduit Type | EMT |
Description
Offset Connection, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO BladeType In-Line Fuse Holders ATM Fuses Closed Type (10729PK)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- RACO Insulating Bushing, 6", Plastic (1424)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- RACO Compression Coupling, 3-23/64" L, Steel (2928)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- SIGMA ELECTRIC Engineered Solutions ProConnex 3/4 in. D Zinc-Plated Steel Set Screw Coupling For EMT (49521)
- Raco Conduit Fittings