Shop All Conduit Fittings
Raco
Emt Offset Conn, 1/2", Die Cast Zinc
Mfr # 1952
Zoro # G3753123
product price: $6.29
/ea
Sold in multiples of 50 for $314.50
$314.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 2.156 in
- Connection Compression
- Features Rugged metallic construction provides mechanical protection for the raceway; Hex compression nuts assure easy wrench installation; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1952
- Zoro # G3753123
- UPC # 050169019528
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.156 in |
Length | 2.156 in |
Trade Size | 1/2 in |
Height (In.) | 1.551 in |
Width | 1.224 in |
Height | 1.551 in |
Dimensions | 2.156 in x 1.224 in x 1.551 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Connection | Compression |
Item | Offset Connection |
Features | Rugged metallic construction provides mechanical protection for the raceway; Hex compression nuts assure easy wrench installation; Additional sizes available |
Connector Type | Compression |
Application | Commercial Fittings |
Material | Die Cast Zinc |
Standards | UL Listed,CSA Certified |
Certified Listed | UL ListedCSA Certified |
Conduit Type | EMT |
Fitting Type | Connectors |
Description
Offset Connection, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Crimpr Rj-45/Rj-11Mod (GMC-1145D)
- HUBBELL 20A Flanged Twist-Lock Receptacle 4P 4W 120/208VAC (HBL2446)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM21P7)
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x10.00, (ASE36X24X10NK)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- RACO Nipple, 3-1/2", Non-Insul Die Cast Znc (1674)
- RACO Combination Coupling, 1/2" Conduit (1941)
- Raco Conduit Fittings