Shop All Conduit Fittings
Raco
Emt Insulating Bushing, 3/4"
Mfr # 2173RAC
Zoro # G3755497
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color White
- Overall Length 0.525 in
- Insulated Yes
- Features High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2173RAC
- Zoro # G3755497
- UPC # 050169021736
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 0.525 in |
Length | 0.525 in |
Trade Size | 3/4 in |
Width | 1.045 in |
Height (In.) | 1.045 in |
Dimensions | 0.525 in x 1.045 in x 1.045 in |
Height | 1.045 in |
Details
For Conduit Type | EMT |
Color | White |
Insulated | Yes |
Item | Bushing |
Features | High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available |
Material | Polyethylene |
Standards | NEC Compliant |
Conduit Type | EMT |
Description
Bushing, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A (LC2K0610F7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- AMERELLE Wallplate 3Tog Pb (163TTTBR)
- RACO Compression Coupling, 2-1/2" L, Steel (2925RT)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- RACO Connector, Flex Conduit, Tite Bite, 3/8 In (3301)
- Raco Conduit Fittings