Shop All Conduit Fittings
Raco
Emt Insulating Bushing, 3-1/2"
Mfr # 2184RAC
Zoro # G3755643
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT, Rigid/IMC
- Color White
- Overall Length 1.24 in
- Features High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available
- Length 1.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2184RAC
- Zoro # G3755643
- UPC # 050169021842
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1.24 in |
Length | 1.24 in |
Height (In.) | 4.21 in |
Width | 4.210 in |
Trade Size | 3-1/2 in |
Dimensions | 1.24 in x 4.21 in x 4.21 in |
Height | 4.21 in |
Details
For Conduit Type | EMT, Rigid/IMC |
Color | White |
Item | Emt Insulating Bushing,3-1/2" |
Features | High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available |
Material | Polyethylene |
Standards | NEC Compliant |
Conduit Type | EMTRigid/IMC |
Description
Emt Insulating Bushing,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB1201021)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- RACO Noninsulated Connector, 3/8 In., 45 Deg (3441)
- RACO Reducing Washer, 2-1/2" to 1-1/4" Conduit (1381)
- RACO Compression Connector, 1" L, 1/2" Conduit (2912)
- RACO Emt Insulating Bushing, 2-1/2" (2180RAC)
- RACO Set Screw Coupling, 3-45/64" L, 2" Conduit (2028)
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- CARLON Elbow Conduit 45Deg Sch40 3In (UA7AL-CAR)
- Raco Conduit Fittings