Shop All Conduit Fittings
Raco
Emt Insulating Bushing, 2"
Mfr # 2178RAC
Zoro # G3755567
product price: $0.73
/ea
Sold in multiples of 50 for $36.50
$36.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color White
- Overall Length 5/8 in
- Insulated Yes
- Features High-density Polyethylene construction; Temperature rated at 90° C; Easy push-on design; White color; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2178RAC
- Zoro # G3755567
- UPC # 050169021781
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 5/8 in |
Length | 0.625 in |
Trade Size | 2 in |
Height (In.) | 2.38 in |
Width | 2.380 in |
Dimensions | 0.625 in x 2.38 in x 2.38 in |
Height | 2.38 in |
Details
For Conduit Type | EMT |
Color | White |
Insulated | Yes |
Item | Bushing |
Features | High-density Polyethylene construction; Temperature rated at 90° C; Easy push-on design; White color; Additional sizes available |
Standards | NEC Compliant |
Material | Polypropylene |
Conduit Type | EMT |
Description
Bushing, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 15 A, Reversing: No (XTCE015B10A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- RACO CONNECTOR FLEX AC/MC 1" DIE CAST ZINC (2194)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- RACO Set Screw Connector, 1-1/2" L, 1" Conduit (3004)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- RACO Three Piece Coupling, 3/4" Conduit (1503)
- GAMPAK CONN COMP 90D EMT 3/4"" (49058)
- Raco Conduit Fittings