Shop All Conduit Fittings
Raco
Emt Insulating Bushing, 2-1/2"
Mfr # 2182RAC
Zoro # G3755427
product price: $2.25
/ea
Sold in multiples of 25 for $56.25
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT, Rigid/IMC
- Color White
- Overall Length 1.23 in
- Insulated Yes
- Features High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2182RAC
- Zoro # G3755427
- UPC # 050169021828
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1.23 in |
Length | 1.23 in |
Trade Size | 3 in |
Width | 3.700 in |
Height (In.) | 3.7 in |
Dimensions | 1.23 in x 3.7 in x 3.7 in |
Height | 3.7 in |
Details
For Conduit Type | EMT, Rigid/IMC |
Color | White |
Insulated | Yes |
Item | Bushing |
Features | High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available |
Material | Polyethylene |
Standards | NEC Compliant |
Conduit Type | EMTRigid/IMC |
Description
Bushing, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361RB)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.0808" Diameter, 60 Volts (12STRGREGPT25)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- RACO Hub, 1-1/2" Conduit, 1-33/64" L, Zinc (1703)
- RACO Noninsulated Connector, 3/4 In., 90 Deg (3423)
- RACO EMT Conduit Fittings, Steel (2142)
- RACO Hub, 1-7/8" L, 1-1/4" Conduit Zinc (1705)
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- KEEN 02-55035 5-16 in. Anti-Short Bushings (KE151240)
- Raco Conduit Fittings