Shop All Conduit Fittings
Raco
Emt Insulating Bushing, 2-1/2"
Mfr # 2180RAC
Zoro # G3755521
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT, Rigid/IMC
- Color White
- Overall Length 1.23 in
- Insulated Yes
- Features High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2180RAC
- Zoro # G3755521
- UPC # 050169021804
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1.23 in |
Length | 1.23 in |
Height (In.) | 3.054 in |
Width | 3.054 in |
Trade Size | 2-1/2 in |
Height | 3.054 in |
Dimensions | 1.23 in x 3.054 in x 3.054 in |
Details
For Conduit Type | EMT, Rigid/IMC |
Color | White |
Insulated | Yes |
Item | Bushing |
Features | High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available |
Material | Polyethylene |
Standards | NEC Compliant |
Conduit Type | EMTRigid/IMC |
Description
Bushing, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE18X18X6SSNK)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250024W)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- RACO 3" Steel Lock Nut (1012)
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- CANTEX Male Adapter, 1-1/4 In Conduit, PVC (5140106)
- Raco Conduit Fittings