Shop All Conduit Fittings
Raco
Emt Insulating Bushing, 1-1/4"
Mfr # 2175RAC
Zoro # G3755591
product price: $0.49
/ea
Sold in multiples of 100 for $49.00
$49.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Color White
- Overall Length 5/8 in
- Insulated Yes
- Features High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2175RAC
- Zoro # G3755591
- UPC # 050169021750
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 5/8 in |
Length | 0.625 in |
Width | 1.655 in |
Height (In.) | 1.655 in |
Trade Size | 1-1/4 in |
Dimensions | 0.625 in x 1.655 in x 1.655 in |
Height | 1.655 in |
Details
For Conduit Type | EMT |
Color | White |
Insulated | Yes |
Item | Bushing |
Features | High-density Polyethylene construction; Temperature rated at 90ËšC; Easy push-on design; White Color; Additional sizes available |
Standards | NEC Compliant |
Material | Polyethylene |
Conduit Type | EMT |
Description
Bushing, Insulated Yes, Conduit Fitting Type Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- NVENT CADDY Conduit Clip, Spring Steel (812M24)
- LEVITON Receptacle (5262-W)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (3426152)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- RACO Grounding Bushing, 31/32" L, 1" Conduit (1264DC)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- HUBBELL PS0509NBK SWIVELLOK LIQUIDTIGHT FITTING 1/2IN CONDUIT (PS0509NBK)
- Raco Conduit Fittings