Shop All Conduit Fittings
Raco
Emt Indenter Coupling, 1/2", Steel
Mfr # 1982
Zoro # G3753169
product price: $1.55
/ea
Sold in multiples of 50 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Couplings
- Overall Length 2 in
- Features All steel construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1982
- Zoro # G3753169
- UPC # 050169019825
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Length | 2 in |
Width | 0.813 in |
Trade Size | 1/2 in |
Height (In.) | 0.813 in |
Height | 0.813 in |
Dimensions | 2 in x 0.813 in x 0.813 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Couplings |
Item | Coupling |
Features | All steel construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available |
Material | Steel |
Application | Commercial Fittings |
Conduit Type | EMT |
Fitting Type | Couplings |
Description
Coupling, Conduit Fitting Type Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55M1)
- TYPE BR Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- RACO Compression Coupling, 1/2" Conduit, Steel (2922)
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- Raco Conduit Fittings