Shop All Conduit Fittings
Raco
EMT COMPR CPLNG"SUL 2" DIE CAST ZINC
Mfr # 2838
Zoro # G4281947
original price:
$17.39
14% off
new price: $14.85
/ea
Sold in multiples of 5 for $74.25
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2838
- Zoro # G4281947
- UPC # 050169028384
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/32 in |
Conduit Trade Size | 2 in |
Length | 2.234 in |
Width | 2.656 in |
Height (In.) | 2.656 in |
Thread Size | 2"-11 1/2 |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Dimensions | 2.234 in x 2.656 in x 2.656 in |
Height | 2.656 in |
Description
Compression Conduit Connector, Zinc, Trade Size 2 in, Overall Length 2 7/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 2 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.81 lb, Color Gray, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, Ivory (P43I)
- ILB GOLD Replacement For Schneider Bcx1-Bat-Kit Battery (BCX1-BAT-KIT BATTERY)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8.62 in D, NEMA 1, Hinged (A24N24BLP)
- SQUARE D Push Button Assy (3108538150)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- RACO Set Screw Connector, 3/4" Conduit, Steel (2003)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- RACO Reducing Washer, 1-1/4" to 1" Conduit Sz (1370)
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- Raco Conduit Fittings