Shop All Conduit Fittings
Raco
Emt Compr Cplng, Insul, 1-1/2", Dc Zinc
Mfr # 2836
Zoro # G3754158
product price: $5.95
/ea
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2836
- Zoro # G3754158
- UPC # 50169028360
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 15/16 in |
Conduit Trade Size | 1 1/2 in |
Length | 1.938 in |
Thread Size | 1 1/2"-11 1/2 |
Height (In.) | 2-1/8 in |
Trade Size | 1 1/2 in |
Width | 2-1/8 in |
Compatible Conduit Trade Size | 1 1/2 in |
Height | 2.125 in |
Dimensions | 1.938 in x 2.125 in x 2.125 in |
Description
Compression Conduit Connector, Zinc, Trade Size 1 1/2 in, Overall Length 1 15/16 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1 1/2 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Weight 0.4 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Type Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-7 (8EF3 BEIGE)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22968206)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In (3302)
- RACO EMT COMPR CONNECTOR 1/2" STEEL (2902)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO Set Screw Connector, 2" Conduit (2608)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- HUBBELL PS0509NBK SWIVELLOK LIQUIDTIGHT FITTING 1/2IN CONDUIT (PS0509NBK)
- Raco Conduit Fittings