Shop All Conduit Fittings
Raco
Emt Compr Coupling, Raintight, 3", Steel
Mfr # 2952RT
Zoro # G3756818
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Couplings
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2952RT
- Zoro # G3756818
- UPC # 050169501092
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 5 5/16 in |
Length | 5.335 in |
Conduit Trade Size | 3 in |
Width | 4.065 in |
Trade Size | 3 in |
Height (In.) | 4.27 in |
Overall Width | 4 1/16 in |
Overall Height | 4 1/4 in |
Compatible Conduit Trade Size | 3 in |
Height | 4.27 in |
Dimensions | 5.335 in x 4.065 in x 4.27 in |
Description
Compression Conduit Coupling, Steel, Trade Size 3 in, Overall Length 5 5/16 in, Finish Zinc Plated, Compatible Conduit Type EMT, Thread Type UNS, Conduit Fitting Type Coupling, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 4 1/4 in, Overall Width 4 1/16 in, Weight 2.24 lb, Color Gray, Compatible Conduit Trade Size 3 in, Connection Orientation Straight, Connection Type Threaded, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- RACO Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239BK)
- COMMSCOPE Wall Plate, 2 Gang, 8 Port, Ivory (M28L-246)
- PANDUIT Cable Tie, Min, 3.1", Nat, PK100 (PLT.7M-C)
- RACO Bonding Locknut, 13/64" L, 1/2" Conduit (1242)
- RACO Set Screw Connector, For EMT Conduit (2604)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- RACO Connector, Flex Ac/Mc, 2", Die Cast Znc (2198)
- RACO Sealing Locknut, 2", Steel (1208)
- CANTEX Elbow, 90 Degree, 1 In Conduit, PVC, 9 In L (5133825)
- Raco Conduit Fittings