Shop All Conduit Fittings
Raco
Emt Compr Coupling, 4", Steel
Mfr # 2956
Zoro # G3754821
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Couplings
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2956
- Zoro # G3754821
- UPC # 050169029565
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 5 1/2 in |
Conduit Trade Size | 4 in |
Length | 5.512 in |
Width | 5.059 in |
Trade Size | 4 in |
Height (In.) | 5.059 in |
Overall Height | 5 1/32 in |
Compatible Conduit Trade Size | 4 in |
Overall Width | 5 1/32 in |
Dimensions | 5.512 in x 5.059 in x 5.059 in |
Height | 5.059 in |
Description
Compression Conduit Coupling, Steel, Trade Size 4 in, Overall Length 5 1/2 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 5 1/32 in, Overall Width 5 1/32 in, Weight 3.54 lb, Color Gray, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL75)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 4A, 250V AC, 5 PK (67242)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Solid Design, White (11588101)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- RACO Noninsulated Connector, 1-1/2 In., 45 Deg (3446)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- RACO Compression Connector, 1-1/4" Conduit (2805)
- RACO CONNECTOR FLEX AC/MC 90 3/4" ZINC (2693)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXGJH-215)
- Raco Conduit Fittings