Shop All Conduit Fittings
Raco
Emt Compr Coupling, 3-1/2", Steel
Mfr # 2954
Zoro # G3754830
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Couplings
- Overall Length 5.315 in
- Connection Compression
- Features Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; cULus; Available in trade sizes of 1/2 in. through 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2954
- Zoro # G3754830
- UPC # 050169029541
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 5.315 in |
Length | 5.315 in |
Trade Size | 3-1/2 in |
Width | 4.567 in |
Height (In.) | 4.567 in |
Height | 4.567 in |
Dimensions | 5.315 in x 4.567 in x 4.567 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Couplings |
Connection | Compression |
Item | Emt Compr Coupling,3-1/2",Steel |
Features | Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; cULus; Available in trade sizes of 1/2 in. through 4 in. |
Application | Commercial Fittings |
Material | Steel |
Connector Type | Compression |
Standards | cULus Listed, UL 514B |
Conduit Type | EMT |
Fitting Type | Couplings |
Certified Listed | cULus Listed |
Industry Standard(s) | UL 514B |
Description
Emt Compr Coupling,3-1/2 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- BELKIN Surge Protector, 6 Outlet, 720 Joules, 8' Cord, Black (BLKBE10600008R)
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- RACO Rgd/Imc Compression Connector 1-1/2" Steel (1808)
- RACO Insulating Bushing, 3-1/2", Plastic (1414)
- RACO Conn, Flex Ac/Mc, Insul, 3", Mall Iron (3312)
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- RACO Set Screw Coupling, 1-1/2" Conduit (3026)
- RACO Cast EMT Compression Coupling, Metallic (2872)
- Raco Conduit Fittings