Shop All Conduit Fittings
Raco
Emt Compr Conn, Raintight, 4"Steel
Mfr # 2946RT
Zoro # G3756407
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2946RT
- Zoro # G3756407
- UPC # 050169501030
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Conduit Trade Size | 4 in |
Length | 4.021 in |
Thread Size | 4"-11 1/2, 4"-8 |
Trade Size | 4 in |
Height (In.) | 5.3 in |
Width | 5.070 in |
Compatible Conduit Trade Size | 4 in |
Overall Height | 5 9/32 in |
Overall Width | 5 1/16 in |
Height | 5.3 in |
Dimensions | 4.021 in x 5.07 in x 5.3 in |
Description
Compression Conduit Connector, Steel, Trade Size 4 in, Overall Length 4 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size 4 In.-11 1/2, 4 In.-8, Thread Type NPS, UNS, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 5 9/32 in, Overall Width 5 1/16 in, Weight 2.28 lb, Color Gray, Compatible Conduit Trade Size 4 in, Connection Orientation Straight, Connection Type Threaded, Rain Tight Yes, Seal Type Knockout Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12" L Heavy Duty Cable Tie PK 100 (46-412)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-20)
- TECHFLEX Woven Wrap, F6, 3/8", Black (F6W0.38BK)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (8536SCO3V08H30)
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- RACO Locknut, 2" Conduit, 15/64" L, Steel (1008)
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- RACO Reducing Washer, 2" to 1-1/2" Conduit Sz (1379)
- RACO Compression Connector, 1" Conduit, Steel (2904RT)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- Raco Conduit Fittings