Shop All Conduit Fittings
Raco
Emt Compr Conn, Raintight, 4", Insl Steel
Mfr # 2966RT
Zoro # G3756501
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black, Gray
- Overall Length 4 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2966RT
- Zoro # G3756501
- UPC # 050169501078
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 4 5/32 in |
Conduit Trade Size | 4 in |
Length | 4.171 in |
Height (In.) | 5.07 in |
Width | 5.300 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Dimensions | 4.171 in x 5.3 in x 5.07 in |
Height | 5.07 in |
Description
Compression Conduit Connector, Steel, Trade Size 4 in, Overall Length 4 5/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Weight 2.32 lb, Color Black, Gray, Compatible Conduit Trade Size 4 in, Connection Type Compression, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2E3A)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F42250)
- RACO Hub, 1-1/2" Conduit, 1-33/64" L, Zinc (1703)
- RACO 1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each (3404-8)
- RACO EMT COMPR CONNECTOR 1/2" STEEL (2902)
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- RACO Reducing Washer, 1-1/4" to 1" Conduit Sz (1370)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- RACO Nipple, 4", Non-Insul, Die Cast Zinc (1676)
- Raco Conduit Fittings