Shop All Conduit Fittings
Raco
Emt Compr Conn, Raintight, 3-1/2", Steel
Mfr # 2944RT
Zoro # G3751802
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 3.827 in
- Connection Compression
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2944RT
- Zoro # G3751802
- UPC # 050169501023
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3.827 in |
Length | 3.827 in |
Trade Size | 3-1/2 in |
Height (In.) | 4.8 in |
Width | 4.585 in |
Height | 4.8 in |
Dimensions | 3.827 in x 4.585 in x 4.8 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Connection | Compression |
Insulated | No |
Item | Emt Compr Conn,Raintight,3-1/2",Steel |
Features | Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Noninsulated; Marked with "Wet Location" for easy inspection; cULus; Available in trade sizes of 1/2 in. through 4 in.; Installed knockout seal |
Material | Steel |
Application | Commercial Fittings |
Insulation Type | Uninsulated |
Connector Type | Compression |
Standards | cULus Listed, UL 514B |
Certified Listed | cULus Listed |
Conduit Type | EMT |
Industry Standard(s) | UL 514B |
Fitting Type | Connectors |
Environmental Conditions | Wet Location |
Description
Emt Compr Conn,Raintight,3-1/2 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11591501)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1019" Diameter, 60 Volts (10STRBLAGPT25)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRY)
- WIEGMANN Grounding Kit, Chrome Plated, For N412C (WGNDKT)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- RACO Reducing Washer, 1-1/4" to 1/2" Conduit (1368)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- RACO NMSC Connector, 1-7/64" L, 1" Conduit (2864)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- RACO Insulated Connector, 3/4 In., Straight (3513RAC)
- SOUTHWIRE One In. Red Thermo Plastic Anti Short Insulating Bushing (ASB-5)
- Raco Conduit Fittings