Shop All Conduit Fittings
Raco
Emt Compr Conn, Raintight, 3-1/2, Insul Stl
Mfr # 2964RT
Zoro # G3754499
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 3.88 in
- Connection Compression
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2964RT
- Zoro # G3754499
- UPC # 050169501061
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3.88 in |
Length | 3.88 in |
Width | 4.585 in |
Trade Size | 3-1/2 in |
Height (In.) | 4.8 in |
Height | 4.8 in |
Dimensions | 3.88 in x 4.585 in x 4.8 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Connection | Compression |
Insulated | Yes |
Item | Emt Compr Conn,Raintight,3-1/2,Insul Stl |
Features | Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; Marked with "Wet Location" for easy inspection; cULus; Available in trade sizes of 1/2 in. through 4 in.; Installed knockout seal |
Material | Steel |
Standards | cULus Listed, UL 514B |
Connector Type | Compression |
Application | Commercial Fittings |
Insulation Type | Insulated |
Industry Standard(s) | UL 514B |
Environmental Conditions | Wet Location |
Fitting Type | Connectors |
Certified Listed | cULus Listed |
Conduit Type | EMT |
Description
Emt Compr Conn,Raintight,3-1/2,Insul Stl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45AA)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- ALLIED MOULDED PRODUCTS Electrical Box, 22.5 cu in, Ceiling Box, Fiberglass, Round (9351-NK)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, gold flashed, screw clamp terminal, dusty environment, 1NC (ZBE1026P)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- RACO Insulated Connector, 1-1/2 In., 90 Deg (3546)
- RACO Compression Connector, Steel (2906RT)
- RACO Compression Connector, 3/4" Conduit Size (2803)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- Raco Conduit Fittings