Shop All Conduit Fittings
Raco
Emt Compr Conn, Raintight, 2-1/2", Steel
Mfr # 2940RT
Zoro # G3751793
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2940RT
- Zoro # G3751793
- UPC # 050169501009
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 27/32 in |
Length | 3.85 in |
Conduit Trade Size | 2 1/2 in |
Thread Size | 2 1/2"-11 1/2, 2 1/2"-8 |
Height (In.) | 3.62 in |
Trade Size | 2 1/2 in |
Width | 3.440 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Height | 3 19/32 in |
Overall Width | 3 7/16 in |
Dimensions | 3.85 in x 3.44 in x 3.62 in |
Height | 3.62 in |
Description
Compression Conduit Connector, Steel, Trade Size 2 1/2 in, Overall Length 3 27/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size 2 1/2 In.-11 1/2, 2 1/2 In.-8, Thread Type NPS, UNS, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 3 19/32 in, Overall Width 3 7/16 in, Weight 1.38 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation Straight, Connection Type Threaded, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G271)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 1 Pole, 240/415V AC, C Curve (M9F42130)
- RACO Compression Coupling, 3-23/64" L, Steel (2928)
- RACO Insulated Connector, 3/8 In., 45 Deg (3561)
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- HOMECARE PRODUCTS 802317 1 in. FC Flat Roof Fitting Connector (HO147498)
- Raco Conduit Fittings