Shop All Conduit Fittings
Raco
Emt Compr Conn, Raintight, 2-1/2, Insul Stl
Mfr # 2960RT
Zoro # G3754587
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black, Gray
- Overall Length 3 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2960RT
- Zoro # G3754587
- UPC # 050169501047
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 29/32 in |
Length | 3.924 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Width | 3.440 in |
Height (In.) | 3.62 in |
Compatible Conduit Trade Size | 2 1/2 in |
Dimensions | 3.924 in x 3.44 in x 3.62 in |
Height | 3.62 in |
Description
Compression Conduit Connector, Steel, Trade Size 2 1/2 in, Overall Length 3 29/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Weight 1.42 lb, Color Black, Gray, Compatible Conduit Trade Size 2 1/2 in, Connection Type Compression, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 2-1/4 in W, Gray, Use With 2 in Wiring Duct (C2LG6-F)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- RACO Conn Flex, Ac/Mc, 90 deg., 3", Mall Iron (2212)
- RACO Noninsulated Connector, Straight, Gray (4721)
- RACO Compression Connector, 1/2" Conduit Size (2802)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- RACO 1/2" Steel Lock Nut (1002)
- RACO Noninsulated Connector, 1/2 In., 45 Deg (3442)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- Raco Conduit Fittings