Shop All Plug & Connector Accessories
Raco
Electrical Box, Switch Box, Steel
Mfr # 970RAC
Zoro # G3758069
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting Bracket
- Box Type Switch Box
- Material Steel
- Height 1-1/2 in
- Length 2.463 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 970RAC
- Zoro # G3758069
- UPC # 050169009703
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Height | 1-1/2 in |
Length | 2.463 in |
Width | 3.406 in |
Dimensions | 2.463 in x 3.406 in x 1.5 in |
Size | 2.463 in x 3.406 in x 1.5 in |
Details
Item | Switch Box Support |
Type | Mounting Bracket |
Box Type | Switch Box |
Material | Steel |
Features | Installs into the 1/2 in. bottom conduit knockout inside the switch box; Durable, rigid steel construction; Maximum use with 3/4 in. thick sheetrock |
Accessory Type | Box |
Description
Switch Box Support,Old Work Saddle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- ANCOR Red 16 AWG Tinned Copper Wire - 250' (102825)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U013C)
- HUBBELL Repl. Cover Assembly, IEC, MI, 100A (CA100MI)
- CLA-VAL PRESSURE RELIEF SURGE ANTICIPATOR 150 IRON FLANGED 2-1/2IN (52-03-31D)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- MARINCO 4700 Marinco 15A 125V Locking Duplex Receptacle (4700)
- HUBBELL Plug, Marine Closure (HBL60CM19)
- LEGRAND Nightlight GFCI Combo, Dplx Switch, 125VAC (1597NTLTRLACCD4)
- Raco Plug & Connector Accessories