Shop All Electrical Box Hardware
Raco
Electrical Box Support, Steel, Switch Box
Mfr # 243436
Zoro # G303998988
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Box Type Switch Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 243436
- Zoro # G303998988
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Electrical Box Support |
Material | Steel |
Box Type | Switch Box |
Description
Features
- Pair Steel Switch Box Support.
- Mounts Standard Box With Plaster Ears In Existing Wall.
- Sometimes Referred To As A Madison Hanger.
- Dimension - 0.04 x 2.37 x 6 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Replacement Motor, 208 to 277VAC (201)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88B 9001KA1)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-2)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (681)
- RACO Floor Box Kit, 1 Gang, 6239BP, Box Covers (6239BP)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2709-9)
- RACO Grounding Screw, NOVAL Accessory, Steel, Floor Box (998)
- RACO Flush-Fit Device Leveling Plate, Plate Accessory, 999 (999)
- RACO Mud Ring, 2 Gang, 911-16, Square Box (911-16)
- RACO Switch Box Support, NOVAL Accessory, Galvanized steel, Mounting Bracket (977)
- RACO Mud Ring, 781, Square Box (781)
- Raco Electrical Box Hardware