Shop All Electrical Box Hardware
Raco
Electrical Box, Steel, Cable Box
Mfr # SBRNRRAC
Zoro # G3758157
Sold in multiples of 30 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Cable Box
- Material Steel
- Length 1.188 in
- Width 6.594 in
- Height 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # SBRNRRAC
- Zoro # G3758157
- UPC # 050169970010
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 1.188 in |
Width | 6.594 in |
Height | 9-1/4 in |
Dimensions | 1.188 in x 6.594 in x 9.25 in |
Details
Item | Electrical Box |
Box Type | Cable Box |
Material | Steel |
Features | Innovative built in cable support accepts up to 3 MC cables (12-2 MC to 10-4 MC). No additional cable support needed; Mounts 4 in. sq. box left or right of stud; Flip-out support accommodates wood and metal stud depths: 2-1/2 in., 3-1/2 in., 3-5/8 in., 5-1/2 in. and 6 in. depths |
Certified Listed | cULus Listed |
Product Type | Steel Box Support Products & Accessories |
Wiring System | Armored Cable/Metal Clad/MCI-A/Flex |
Description
Box Moutning Brkt,Single,Cbl Support
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- SQUARE D Handle and Shaft, 800/1000A (9421LT4)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- RACO Cable Protection Plate, Plate Accessory, Pre-Galvanized Steel, Partition (2712R)
- RACO Grounding Pigtail, Pigtail Accessory, Copper, Floor Box (996)
- RACO Spanner Bar, Steel, Enclosure (SP2RAC)
- RACO Retro Ring, Box Support Accessory, Galvanized steel, Square Box (205RAC)
- RACO Flush-Fit Device Leveling Plate, Plate Accessory, 999 (999)
- RACO Low Voltage Box Partition, Partition, Low-Volt For 2-1/8 D Accessory, Partition (707RAC)
- NVENT HOFFMAN Keylock Handle Kit, Kit Accessory, Steel (CWHK)
- Raco Electrical Box Hardware