Shop All Electrical Box Hardware
Raco
Electrical Box, Steel, Cable Box
Mfr # 3PRAC
Zoro # G3757061
Sold in multiples of 14 for $291.06
$291.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Cable Box
- Material Steel
- Length 16-3/8 in
- Width 1.219 in
- Height 8.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3PRAC
- Zoro # G3757061
- UPC # 050169970065
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 16-3/8 in |
Width | 1.219 in |
Height | 8.188 in |
Dimensions | 16.375 in x 1.129 in x 8.188 in |
Details
Item | Electrical Box |
Box Type | Cable Box |
Material | Steel |
Features | Face mount stud bracket allows bracket/box to directly mount to any type of stud - metal (open or closed sides) or wood; Supports up to 3 square boxes and mudrings; Integrated top cable support manages cables entering assembly per current NEC requirements; Easy to use, integrated locking tabs hold cable securely in place - simply snap cable in, no additional hardware required; 9 built-in cable holders - accepts cable ranges 12-2 MC to 10-4 MC; Stud bracket features centering hole for easy locating of bracket to correct height from center of device to floor; Unique box locking tab secures box to bracket for transporting to job site. Tab design allows mudring to be removed from box without disengaging from; Built-in, flip-out far side supports will accommodate either 2-1/2 in., 3-1/2 in., or 3-5/8 in. stud depths. For 5-1/2 in. or 6 in., simply break out included far extensions and add to flip-out support with screw |
Certified Listed | UL Listed |
Product Type | Steel Box Support Products & Accessories |
Description
Box Support,3,Cable Holder 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Horizontal Weatherproof Cover, 2-7/8" W, 4-11/16" H (HBL5206WO)
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (5WHC3)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- RACO Flush-Fit Device Leveling Plate, Plate Accessory, 999 (999)
- RACO Mud Ring, Ring Accessory, 3 Gang, Steel, Square Box (794)
- RACO Extension Ring, 1 Gang, Galvanized steel, Outlet Box (661)
- RACO Flush-Fit Device Leveling Plate 999X (Bag of 3) (999X)
- RACO Slotted Head Ground Screw, Screw Accessory, 0 Gang, Steel, Floor Box (973)
- RACO Cable Protection Plate, Plate Accessory, Pre-Galvanized Steel, Partition (2712R)
- EATON Box Of10 Slotted U Support, 10PK (B333-1HDG)
- Raco Electrical Box Hardware