Shop All Electrical Box Covers
Raco
Electrical Box Cover, Square, Toggle Switch, Single Receptacle
Mfr # 805C
Zoro # G3756921
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Toggle Switch, Single Receptacle
- Length 0.563 in
- Width 5-1/2 in
- Height 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 805C
- Zoro # G3756921
- UPC # 050169999790
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 0.563 in |
Width | 5-1/2 in |
Height | 4-1/8 in |
Raised Height | 0.50 in |
Size | 0.563 in x 4.125 in x 4.125 in |
Dimensions | 0.563 in x 4.125 in x 4.125 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Toggle Switch, Single Receptacle |
Cubic Capacity | 6.5 cu.in |
Paintable/Stainable | No |
Configuration | Toggle;Receptacle |
Collection Name | C3 Crushed Corner Covers® |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Features | RACO® exposed work covers include required hardware for mounting the receptacle(s); RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions; cULus Listed |
Packaging Type | Polybag |
Description
Sq Exp Cover,1 Toggle/1 Recptcl,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC (UBIZ250)
- RACO Electrical Box Cover, Square, Flat, KO Centered (833)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (878)
- RACO Electrical Box Cover, Square, Steel, Raised (8779)
- RACO Electrical Box Cover, Square, 5 Gang, Rectangular, Galvanized Steel, Blank (847)
- RACO Electrical Box Cover, Octagon, Steel, KO Centered, Flat (8724-5)
- RACO Electrical Box Cover, Wall Box, 2 Gang, Square, Steel (8193)
- HUBBELL Electrical Box, Outlet Box, Metallic (5193-6)
- Raco Electrical Box Covers