Shop All Electrical Box Covers
Raco
Electrical Box Cover, Square, Steel, Raised
Mfr # 8777-0
Zoro # G1750381
original price:
$7.75
2% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Raised
- Length 1/4 in
- Width 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 8777-0
- Zoro # G1750381
- UPC # 50169007778
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1/4 in |
Width | 4 in |
Height | 4 in |
Raised Height | 0.25 in |
Size | 0.25 in x 4 in x 4 in |
Dimensions | 0.25 in x 4 in x 4 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Raised |
Material | Steel |
Product Type | Steel Boxes and Covers |
Standard | cULus Listed |
Cubic Capacity | 3.0 cu.in |
Drawn or Welded | Drawn |
Certified Listed | cULus Listed |
Description
The Raco 4 inch Steel Square 2-device mud ring is raised 1/4 of an inch. It features angled mounting slots to correct misalignment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles 15A Single Outlet (5015-T)
- APPLETON ELECTRIC Pulling Fitting, Iron, 1-1/4 In. (LBD125-M)
- MACROMATIC Time Delay Relay, 100 hr Max Time Setting (TR-6132U)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- RACO Electrical Box Cover, Square, 1 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 2-1/4 in W, 4-1/4 in L (860)
- RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM420G)
- RACO Electrical Box Cover, Round, 6268, Duplex Receptical (6268)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Duplex and Toggle Switch (906C)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (821)
- RACO Electrical Box Cover, Rectangle, 1 Gang, Rectangular, Galvanized Zinc, Duplex Receptacle (864)
- STEEL CITY 4-11/16 Sq Rsd Cover (4847B)
- Raco Electrical Box Covers