Shop All Electrical Box Covers
Raco
Electrical Box Cover, Square, Steel
Mfr # 809U
Zoro # G3757883
Sold in multiples of 10 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Steel
- Length 0.563 in
- Width 5-1/2 in
- Height 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 809U
- Zoro # G3757883
- UPC # 050169978092
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 0.563 in |
Width | 5-1/2 in |
Height | 4-1/8 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | Steel |
Features | RACO® exposed work covers include required hardware for mounting the receptacle(s); RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions; Accommodates 1-1/4 in. drywall thickness; Pre-galvanized steel construction |
Paintable/Stainable | Yes |
Cubic Capacity | 6.5 cu.in |
Standard | UL Listed |
Certified Listed | UL Listed |
Configuration | GFCI;Duplex;Toggle |
Packaging Type | Polybag |
Description
Cvr,Sq Exp,Universal,2-Dev,Inserts,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET750U)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, Spade Terminals (100L-1-1-2/20-4)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Blank (880)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, KO Centered (861)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptacle (6298)
- RACO Electrical Box Cover, Square, Steel (808U)
- RACO Electrical Box Cover, Square, Steel, Flat, Blank (832)
- RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM420G)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- Raco Electrical Box Covers