Shop All Electrical Box Covers
Raco
Electrical Box Cover, Square, Receptacle
Mfr # 816C
Zoro # G3752511
product price: $6.75
/ea
Sold in multiples of 10 for $67.50
Not eligible for select promotions
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Receptacle
- Length 0.563 in
- Width 4.125 in
- Height 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 816C
- Zoro # G3752511
- UPC # 050169999912
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.563 in |
Width | 4.125 in |
Height | 4.125 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Receptacle |
Description
Cover Receptacle,2.480 dia.,4 Sq Exp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 9 ft. Indoor Extension Cord 18/2 Gauge GN (52NY08)
- DAYTON Circuit Breaker, NDB2-63 C2/2 Series 2A, 2 Pole, 480V AC, C Curve (5ZVA2)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Duplex and Toggle Switch (906C)
- RACO Electrical Box Cover, Square, Steel, Raised (8779)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Octagon, Galvanized Steel, Flat, Blank (722)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (979)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8773)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Blank (880)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- Raco Electrical Box Covers