Shop All Electrical Box Covers
Raco
Electrical Box Cover, Square, Raised
Mfr # 8767
Zoro # G510069334
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Raised
- Width 4 in
- Depth 1/2 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 8767
- Zoro # G510069334
- UPC # 50169007679
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Depth | 1/2 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Raised |
Description
Cover 4 in.Squ .5 in.Raised Ds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361)
- ADVANCE CABLE TIES 24120LB NATURAL TIES 50/bg (AL-24-120-9-L)
- BRAH ELECTRIC Replacement 3P contact kit for General Electric NEMA Size 4 (BEB55153678G002)
- RACO Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L (752)
- RACO Electrical Box Cover, Square, 833, Flat, KO Centered (833)
- RACO Electrical Box Cover, 1 Gang, Rectangular, 6289, Single Receptical (6289)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (808C)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle and Toggle Switch (871)
- RACO Electrical Box Cover, Square, 897KH (897KH)
- CANTEX Electrical Box Cover, 1 Gang, GFCI (5133348B)
- Raco Electrical Box Covers