Shop All Electrical Box Covers
Raco
Electrical Box Cover, Square, Flat, Blank
Mfr # 6151377
Zoro # G607187064
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Flat, Blank
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 6151377
- Zoro # G607187064
- UPC # 50169007525
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Flat, Blank |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Pedestal Column, NOVAL Accessory, Carbon Steel (WA44CCOL)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- ZORO SELECT Channel Angle Bracket, Gold (V321Y)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Toggle Switch (870RAC)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (801C)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6288)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM720C)
- INTERMATIC Plastic In-Use Weatherproof Cover, Double, 2 Gang, Polycarbonate, Duplex Receptacle (WP1020C)
- Raco Electrical Box Covers