Shop All Electrical Box Covers
Raco
Electrical Box Cover, Square, 897KH
Mfr # 897KH
Zoro # G3758008
product price: $17.79
/ea
Sold in multiples of 25 for $444.75
$444.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material 897KH
- Length 4.06 in
- Width 46 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 897KH
- Zoro # G3758008
- UPC # 050169608975
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.06 in |
Width | 46 in |
Height | 2 in |
Dimensions | 4.06 in x 4.06 in x 2 in |
Size | 4.06 in x 4.06 in x 2 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | 897KH |
Standard | cULus Listed |
Application | Raised fixture covers are used where fixtures will be installed |
Fixture Lbs. | 50 lb. |
Certified Listed | cULus Listed |
Collection Name | KWIK-HANG® |
Features | Swivel covers restricted to 20 degrees swing from vertical; KWIK-HANG® allows east installation of high bay lighting fixtures. Fixture rests in position while wiring is completed |
Description
Fixture Cover,Square,Kwik-Hang,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- KILLARK Electrical Box, 18 cu in, FSX Device Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RQ1-A2)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- RACO Electrical Box Cover, Octagon, Steel, Flat, Blank (8722-5)
- RACO Electrical Box Cover, 2 Gang, Square, 806C, Duplex Receptacle (806C)
- RACO Electrical Box Cover, Round, Brass, Single Receptical (6285)
- RACO Electrical Box Cover, Round, 6225, Flush Cover (6225)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (844)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Blank and GFI Receptacle (30429)
- Raco Electrical Box Covers