Shop All Electrical Box Covers
Raco
Electrical Box Cover, Square, Steel
Mfr # 808U
Zoro # G3757807
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Steel
- Length 0.562 in
- Width 5-1/2 in
- Height 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 808U
- Zoro # G3757807
- UPC # 050169978085
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.562 in |
Width | 5-1/2 in |
Height | 4-1/8 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | Steel |
Features | RACO® exposed work covers include required hardware for mounting the receptacle(s); RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions; Drawn construction; Angled mounting slots compensate up to 12 degrees for box misalignment |
Cubic Capacity | 6.5 cu.in |
Paintable/Stainable | Yes |
Standard | UL Listed |
Configuration | GFCI;Duplex;Toggle |
Certified Listed | UL Listed |
Packaging Type | Polybag |
Description
Cvr,Sq Exp,Universal,1-Dev,Inserts,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 600A (MH56)
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (LC1D25B7)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black, Wall Thickness: 0.025 in (F6N1.00BK50)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (821)
- RACO Floor Box Cover, Round, 2 Gangs, 6-1/4 in W, 3/8 in H, Brass (RAC5500KIT)
- RACO Electrical Box Cover, 7 Gang, Rectangular, Steel, Gang Cover (826)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Flush Cover (6226)
- RACO Electrical Box Cover, 4" Square Double Gang, 4 Gang, Rectangular, Galvanized Steel, Blank (846)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- Raco Electrical Box Covers