Shop All Electrical Box Covers
Raco
Electrical Box Cover, Square, 757
Mfr # 757
Zoro # G3757859
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 1 in
- Width 4 in
- Material 757
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 757
- Zoro # G3757859
- UPC # 050169007570
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 in |
Width | 4 in |
Height | 4 in |
Raised Height | 1 in |
Size | 1 in x 4 in x 4 in |
Dimensions | 1 in x 4 in x 4 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | 757 |
Features | Angled mounting slots compensate up to 12 degrees for box misalignment; Includes required hardware for mounting the receptacle; Used to cover one receptacle, 2.55 in. Dia; 6.5 cu. in. capacity; Installation instructions on poly bag |
Fixture Lbs. | 50 lb. |
Certified Listed | cULus Listed |
Cubic Capacity | 6.8 cu.in |
Standard | cULus Listed |
Paintable/Stainable | No |
Packaging Type | No Packaging |
Description
Fixtr Cvr,Sq,Open Raisd 1 In.,Ears 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6298)
- POWER FIRST 50 ft. 14/3 Extension Cord SPT-3 (1FD61)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A12N126)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Raised (702RD)
- RACO Electrical Box Cover, Square, Flat, Blank (8752)
- RACO Electrical Box Cover, Octagon, Steel, Flat, Duplex (8731-5)
- RACO Electrical Box Cover, Masonry, 1 Gang, Rectangular, Galvanized Steel, Blank (701FG)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (808C)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (800C)
- GIZMO Electrical Box Cover, 1 Gang, Receptacle (GI415909)
- Raco Electrical Box Covers