Shop All Electrical Box Covers
Raco
Electrical Box Cover, Round, Polycarbonate, Single Receptacle
Mfr # 6233
Zoro # G3754620
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Single Receptacle
- Length 5-1/4 in
- Width 0.40 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 6233
- Zoro # G3754620
- UPC # 050169062333
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5-1/4 in |
Width | 0.40 in |
Height | 0.40 in |
Diameter - Outside | 5.25 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Single Receptacle |
Material | Polycarbonate |
Color | Clear |
Industry Standard(s) | UL 514A |
Application | Carpet |
Accessory Type | Cover |
Standard | UL 514A |
Features | RACO® Nonmetallic carpet flanges and covers are available in gray or ivory finish.; Covers are outfitted with duplex flaps that automatically close when not in use, preventing breakage and eliminating trip hazard.; Cover design keeps debris out when receptacles are not in use.; Hubbell® RACO® carpet flanges and covers install quickly and easily with provided screws.; 3-service floor box cover with duplex flap, two 1/2" dia low-voltage knockouts. Each low-voltage knockout can accommodate up to (1) 25 pair telephone.; Hardware and instructions included; 5-1/4 in. O.D; UPC barcoded |
Description
Carpet Flange.Clear,Polycarb,5-1/4,Rnd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 16x20, White, Steel (A16N20MP)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Green (WL-SW-075-50-GN)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Steel, Single Receptacle (6289)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (811C)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat (791)
- RACO Electrical Box Cover, Square, Flat, Blank (8752)
- WIEGMANN Electrical Box Cover, Rectangular, 304 Stainless Steel, Screw Cover (WA060606GSCSS)
- Raco Electrical Box Covers