Shop All Electrical Box Covers
Raco
Electrical Box Cover, Round, Non-Metallic, Lampholder/Cluster
Mfr # PLV330WH
Zoro # G810680536
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Lampholder/Cluster
- Length 1-1/4 in
- Width 4.426 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # PLV330WH
- Zoro # G810680536
- UPC # 92326130080
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1-1/4 in |
Width | 4.426 in |
Height | 4.426 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Lampholder/Cluster |
Material | Non-Metallic |
Lid Style | No Lid |
Description
Wht Bell Nm Lamp Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 2.16 to 2.38A (A2.57)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306F002)
- LINEMASTER General Purpose Foot Switch, SPDT, Momentary, 125/250V AC, 1, 20, Cast Iron, Black (632-S)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Zinc (835)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Toggle Switch (870RAC)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (902C)
- RACO Electrical Box Cover, Square, Steel, Raised (8756)
- RACO Electrical Box Cover, Square, Steel, Raised (8777-0)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- Raco Electrical Box Covers