Shop All Electrical Box Covers
Raco
Electrical Box Cover, Round, Non-Metallic, Lampholder/Cluster
Mfr # PLV330GY
Zoro # G010680541
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Lampholder/Cluster
- Length 1-1/4 in
- Width 4.426 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # PLV330GY
- Zoro # G010680541
- UPC # 92326130295
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1-1/4 in |
Width | 4.426 in |
Height | 4.426 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Lampholder/Cluster |
Material | Non-Metallic |
Description
Gry Bell Nm Lamp Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interlock Plug, 600VAC, 60A (SD12781)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-60622)
- SQUARE D Operating Kit (9421LP1)
- RACO Electrical Box Cover, Octagon, 2 Gang, Octagon, Galvanized Steel, Duplex Receptacle (731)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6235)
- RACO Electrical Box Cover, 2 Gang, Aluminum, Blank/Flat (5175-5)
- RACO Electrical Box Cover, Round, Brass, Single Receptical (6285)
- RACO Electrical Box Cover, Square, 805C, Toggle Switch, Single Receptacle (805C)
- RACO Electrical Box Cover, Square, Duplex, Raised (6359806)
- RACO Electrical Box Cover, 2 Gang, Square, 831C, Duplex Receptacle (831C)
- Raco Electrical Box Covers