Shop All Electrical Box Covers
Raco
Electrical Box Cover, Round, 6209, Flush Cover
Mfr # 6209
Zoro # G3754663
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Flush Cover
- Material 6209
- Length 1.034 in
- Width 1.034 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 6209
- Zoro # G3754663
- UPC # 050169062098
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1.034 in |
Width | 1.034 in |
Height | 0.19 in |
Dimensions | 1.034 in x 1.034 in x 0.19 in |
Size | 1.034 in x 1.034 in x 0.19 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Flush Cover |
Material | 6209 |
Color | Brass |
Standard | UL Listed |
Certified Listed | UL Listed |
Accessory Type | Crowned Slotted Plug |
Features | Fits RACO® part # 6291 and 6287; Slotted and threaded design provides for easy installation; 3/4 in. diameter |
Description
Flush Plug,3/4 In.,6287 6291 Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYM-75AL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - White (HS363-S200-WHITE)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/4 In., 10 ft. L, Steel (583229)
- ABB Blackburn 4/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (30H)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8773)
- RACO Electrical Box Cover, 4" Square Double Gang, 4 Gang, Rectangular, Galvanized Steel, Blank (846)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, KO Centered (753)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6298)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (972)
- RACO Electrical Box Cover, Octagon, Steel, Flat, Duplex (8731-5)
- Raco Electrical Box Covers